Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Tb, 3525 2 7/8

  • Mfr # 3525 2 7/8

  • Zoro # G3340761


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2-7/8 in
Bolt Circle Dia.
4.83 in
Material
Cast Iron
Keyway Size
3/4 in x 3/8 in
Length through Bore
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3525 2 7/8
Zoro #
G3340761
UPC #
697950117140
Country of Origin
United States

Dimensions

Bore Dia.
2-7/8 in
Bolt Circle Dia.
4.83 in
Keyway Size
3/4 in x 3/8 in
Length through Bore
2-1/2 in

Details

Material
Cast Iron
Bore Type
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.