Chain Coupling Sprocket
Mfr # 10018
Zoro # G016388458
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Weight
20.6 lb
Length through Bore
2 3/4 in
Number of Teeth
18
Chain Number
10018CHN
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10018
Zoro #
G016388458
UPC #
697950048109
Country of Origin
United States
Dimensions
Length through Bore
2 3/4 in
Coupling Overall Length
6 7/32 in
Outside Diameter with Cover
7.46 in
Outside Diameter with Chain
7.46 in
Hub Diameter
5 11/16 in
Bore Diameter
3 7/8 in
Details
Weight
20.6 lb
Item
COUPLING HALVES - 100 CHAIN AND ABOVE
Number of Teeth
18
Chain Number
10018CHN
System of Measurement
Inch
For Misalignment Type
Angular
For Chain Pitch
1 1/4 in
For Cover Part Number
10018COV
Bushing Bore Range
3 7/8 in
Maximum Operating Temperature
150 Degrees F
Hub Material
Steel
Maximum Angular Misalignment
2 Degrees
Minimum Operating Temperature
0 Degrees F
Maximum Torque
151.6 in-lb
Resistance Properties
Chemical Resistant
Description
COUPLING HALVES - 100 CHAIN AND ABOVE, Chain Number 10018CHN, Bore Diameter 3 7/8 in, Outside Diameter with Chain 7.46 in, Hub Diameter 5 11/16 in, Maximum Torque 151.6 in-lb, For Chain Pitch 1 1/4 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 18, System of Measurement Inch, For Cover Part Number 10018COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 3 7/8 in, Coupling Overall Length 6 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.