Chain Coupling Sprocket
Mfr # 10020
Zoro # G116388495
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Weight
31.6 lb
Length through Bore
3 1/8 in
Chain Number
10020CHN
Number of Teeth
20
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10020
Zoro #
G116388495
UPC #
697950048161
Country of Origin
United States
Dimensions
Length through Bore
3 1/8 in
Outside Diameter with Chain
8.26 in
Hub Diameter
6 23/32 in
Bore Diameter
4 5/8 in
Outside Diameter with Cover
8.26 in
Coupling Overall Length
6 31/32 in
Details
Item
COUPLING HALVES - 100 CHAIN AND ABOVE
Weight
31.6 lb
Chain Number
10020CHN
Number of Teeth
20
Resistance Properties
Chemical Resistant
For Cover Part Number
10020COV
For Chain Pitch
1 1/4 in
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
0 Degrees F
Hub Material
Steel
Bushing Bore Range
4 5/8 in
For Misalignment Type
Angular
Maximum Torque
151.6 in-lb
Maximum Angular Misalignment
2 Degrees
Description
COUPLING HALVES - 100 CHAIN AND ABOVE, Chain Number 10020CHN, Bore Diameter 4 5/8 in, Outside Diameter with Chain 8.26 in, Hub Diameter 6 23/32 in, Maximum Torque 151.6 in-lb, For Chain Pitch 1 1/4 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 20, System of Measurement Inch, For Cover Part Number 10020COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 4 5/8 in, Coupling Overall Length 6 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.