Zoro Homepage

Chain Coupling Sprocket

  • Mfr # 4012

  • Zoro # G816388559


product price: $36.19
/ea

Key Features

Length through Bore
1 1/8 in
Weight
0.5 lb
Number of Teeth
12
Chain Number
4012CHN
Maximum Angular Misalignment
2 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012
Zoro #
G816388559
UPC #
697950048314
Country of Origin
United States

Dimensions

Length through Bore
1 1/8 in
Outside Diameter with Cover
2 in
Hub Diameter
1 13/32 in
Outside Diameter with Chain
2 in
Coupling Overall Length
2 17/32 in
Bore Diameter
7/8 in

Details

Weight
0.5 lb
Number of Teeth
12
Item
COUPLING HALVES - 80 CHAIN AND BELOW
Chain Number
4012CHN
Maximum Angular Misalignment
2 Degrees
Resistance Properties
Chemical Resistant
Hub Material
Steel
For Chain Pitch
1/2 in
For Cover Part Number
4012COV
Minimum Operating Temperature
0 Degrees F
Maximum Torque
151.6 in-lb
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
For Misalignment Type
Angular
Bushing Bore Range
7/8 in

Description

COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 4012CHN, Bore Diameter 7/8 in, Outside Diameter with Chain 2 in, Hub Diameter 1 13/32 in, Maximum Torque 151.6 in-lb, For Chain Pitch 1/2 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 12, System of Measurement Inch, For Cover Part Number 4012COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 7/8 in, Coupling Overall Length 2 17/32 in, For Misalignment Type Angular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.