Zoro Homepage

Chain Coupling Sprocket

  • Mfr # 5016

  • Zoro # G116388587


product price: $60.19
/ea

Key Features

Length through Bore
1 7/16 in
Number of Teeth
16
Chain Number
5016CHN
Weight
2.05 lb
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5016
Zoro #
G116388587
UPC #
697950047430
Country of Origin
United States

Dimensions

Length through Bore
1 7/16 in
Coupling Overall Length
3 1/4 in
Bore Diameter
1 11/16 in
Outside Diameter with Cover
3.32 in
Hub Diameter
2 1/2 in
Outside Diameter with Chain
3.32 in

Details

Number of Teeth
16
Item
COUPLING HALVES - 80 CHAIN AND BELOW
Chain Number
5016CHN
Weight
2.05 lb
Minimum Operating Temperature
0 Degrees F
For Chain Pitch
5/8 in
Resistance Properties
Chemical Resistant
Maximum Operating Temperature
150 Degrees F
Maximum Torque
151.6 in-lb
For Cover Part Number
5016COV
Hub Material
Steel
System of Measurement
Inch
For Misalignment Type
Angular
Bushing Bore Range
1 11/16 in
Maximum Angular Misalignment
2 Degrees

Description

COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 5016CHN, Bore Diameter 1 11/16 in, Outside Diameter with Chain 3.32 in, Hub Diameter 2 1/2 in, Maximum Torque 151.6 in-lb, For Chain Pitch 5/8 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 16, System of Measurement Inch, For Cover Part Number 5016COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 1 11/16 in, Coupling Overall Length 3 1/4 in, For Misalignment Type Angular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.