Zoro Homepage

Chain Coupling Sprocket

  • Mfr # 6018

  • Zoro # G216388456


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Length through Bore
1 7/8 in
Chain Number
6018CHN
Weight
5.15 lb
Bore Diameter
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6018
Zoro #
G216388456
UPC #
697950047454
Country of Origin
United States

Dimensions

Length through Bore
1 7/8 in
Bore Diameter
2 7/16 in
Coupling Overall Length
4 3/16 in
Outside Diameter with Cover
4.46 in
Outside Diameter with Chain
4.46 in
Hub Diameter
3 1/2 in

Details

Number of Teeth
18
Item
COUPLING HALVES - 80 CHAIN AND BELOW
Chain Number
6018CHN
Weight
5.15 lb
Minimum Operating Temperature
0 Degrees F
For Chain Pitch
3/4 in
For Misalignment Type
Angular
For Cover Part Number
6018COV
Maximum Angular Misalignment
2 Degrees
Bushing Bore Range
2 7/16 in
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Chemical Resistant
Hub Material
Steel
System of Measurement
Inch
Maximum Torque
151.6 in-lb

Description

COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 6018CHN, Bore Diameter 2 7/16 in, Outside Diameter with Chain 4.46 in, Hub Diameter 3 1/2 in, Maximum Torque 151.6 in-lb, For Chain Pitch 3/4 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 18, System of Measurement Inch, For Cover Part Number 6018COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 2 7/16 in, Coupling Overall Length 4 3/16 in, For Misalignment Type Angular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.