Chain Coupling Sprocket
Mfr # 6022
Zoro # G316388509
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
22
Length through Bore
2 1/8 in
Chain Number
6020CHN
Weight
9.5 lb
For Misalignment Type
Angular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6022
Zoro #
G316388509
UPC #
697950047768
Country of Origin
United States
Dimensions
Length through Bore
2 1/8 in
Outside Diameter with Cover
5.95 in
Bore Diameter
3 in
Hub Diameter
4 1/2 in
Outside Diameter with Chain
5.95 in
Coupling Overall Length
4 7/16 in
Details
Number of Teeth
22
Chain Number
6020CHN
Weight
9.5 lb
Item
COUPLING HALVES - 80 CHAIN AND BELOW
For Misalignment Type
Angular
Minimum Operating Temperature
0 Degrees F
For Cover Part Number
6020COV
Maximum Torque
151.6 in-lb
Hub Material
Steel
For Chain Pitch
3/4 in
Maximum Operating Temperature
150 Degrees F
Maximum Angular Misalignment
2 Degrees
Bushing Bore Range
3 in
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Description
COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 6020CHN, Bore Diameter 3 in, Outside Diameter with Chain 5.95 in, Hub Diameter 4 1/2 in, Maximum Torque 151.6 in-lb, For Chain Pitch 3/4 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 22, System of Measurement Inch, For Cover Part Number 6020COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 3 in, Coupling Overall Length 4 7/16 in, For Misalignment Type Angular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.