Zoro Homepage

Chain Coupling Sprocket

  • Mfr # 8018

  • Zoro # G016388441


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Chain Number
8018CHN
Weight
11.34 lb
Length through Bore
2 3/8 in
Number of Teeth
18
Outside Diameter with Cover
5.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018
Zoro #
G016388441
UPC #
697950047874
Country of Origin
United States

Dimensions

Length through Bore
2 3/8 in
Outside Diameter with Cover
5.95 in
Coupling Overall Length
5 5/16 in
Outside Diameter with Chain
5.95 in
Hub Diameter
4 9/16 in
Bore Diameter
3 1/8 in

Details

Item
COUPLING HALVES - 80 CHAIN AND BELOW
Chain Number
8018CHN
Weight
11.34 lb
Number of Teeth
18
For Misalignment Type
Angular
Maximum Torque
151.6 in-lb
Minimum Operating Temperature
0 Degrees F
For Cover Part Number
8018COV
Maximum Operating Temperature
150 Degrees F
For Chain Pitch
1 in
Maximum Angular Misalignment
2 Degrees
Hub Material
Steel
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Bushing Bore Range
3 1/8 in

Description

COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 8018CHN, Bore Diameter 3 1/8 in, Outside Diameter with Chain 5.95 in, Hub Diameter 4 9/16 in, Maximum Torque 151.6 in-lb, For Chain Pitch 1 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 18, System of Measurement Inch, For Cover Part Number 8018COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 3 1/8 in, Coupling Overall Length 5 5/16 in, For Misalignment Type Angular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.