Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel Shrinking Hammer, Fiberglass

  • Mfr # 153S

  • Zoro # G5695816


product price: $52.29
/ea

Key Features

Handle
Wood
Material
Steel
Storage Length
14.38 in
Storage Width
6-1/2 in
Storage Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153S
Zoro #
G5695816
UPC #
697950142586
Country of Origin
United States

Dimensions

Storage Length
14.38 in
Storage Width
6-1/2 in
Storage Height
3-3/4 in

Details

Item
Chisel Shrinking Hammer,Fiberglass
Handle
Wood
Material
Steel

Description

Chisel Shrinking Hammer,Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.