Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Hub, Steel, PVC Coated

  • Mfr # 14H PB

  • Zoro # G3376586


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Material
Steel
Finish
PVC Coated
Inside Dia.
1-7/8 in to 3-7/8 in
Size
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H PB
Zoro #
G3376586
UPC #
697950330396
Country of Origin
United States

Dimensions

Inside Dia.
1-7/8 in to 3-7/8 in
Size
14
Outside Dia.
6-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Material
Steel
Finish
PVC Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.