Coupling Chain, Delrin, 10 ft
- Mfr # 116493
- Zoro # G716388796
product price:Â
$
1,400.99
/ea
Free Shipping & Returns
Key Features
Chain Number
N4
Material
Delrin
Shell Material
Delrin
Traction Material
Delrin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116493
- Zoro #
- G716388796
- UPC #
- 662288391968
- Country of Origin
- United States
- Item
- Roller Chain
- Chain Number
- N4
- Material
- Delrin
- Shell Material
- Delrin
- Traction Material
- Delrin
Description
Coupling Chain, Chain Number N4, Material Delrin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.