Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cplg Quadra-Flex Spcr Hub, 10HS PB

  • Mfr # 10HS PB

  • Zoro # G3314767


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Material
Steel
Inside Dia.
1-1/8 in to 1-5/8 in
Outside Dia.
4-3/8 in
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10HS PB
Zoro #
G3314767
UPC #
697950275192
Country of Origin
United States

Dimensions

Inside Dia.
1-1/8 in to 1-5/8 in
Outside Dia.
4-3/8 in
Size
10

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.