Zoro Homepage

Cplg Quadra-Flex Spcr Hub, 12H PB

  • Mfr # 12H PB

  • Zoro # G3304562


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Material
Steel
Inside Dia.
1-7/8 in to 2-7/8 in
Outside Dia.
5-3/4 in
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12H PB
Zoro #
G3304562
UPC #
697950275758
Country of Origin
United States

Dimensions

Inside Dia.
1-7/8 in to 2-7/8 in
Outside Dia.
5-3/4 in
Size
12

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.