Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowfoot Wrench, 1-1/16", 3/8" dia

  • Mfr # BC34

  • Zoro # G5695116


product price: $51.99
/ea

Key Features

Type
Crowfoot
Material
Steel
Size
1-1/16 in
Weight
0.19 lb
Storage Height
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC34
Zoro #
G5695116
UPC #
697950341248
Country of Origin
United States

Dimensions

Size
1-1/16 in
Storage Height
1.63 in
Storage Length
7-1/2 in
Drive Size
3/8 in
Storage Width
2.31 in

Details

Item
Crowfoot Wrench,1-1/16",3/8" dia
Type
Crowfoot
Material
Steel
Weight
0.19 lb
Socket Finish
Chrome
Measurement Type
SAE
Number of Points
12

Description

Crowfoot Wrench,1-1/16 In.,3/8 In. dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.