Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Hammer Fiberglass Handle

  • Mfr # 155FG

  • Zoro # G6856702


product price: $69.45
/ea

Key Features

Handle Material
Fiberglass
Material
Steel
Storage Length
17. in
Storage Height
2.81 in
Storage Width
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155FG
Zoro #
G6856702
UPC #
697950955322
Country of Origin
United States

Dimensions

Storage Length
17. in
Storage Height
2.81 in
Storage Width
8.63 in

Details

Handle Material
Fiberglass
Material
Steel

Description

Fender Hammer Fiberglass Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.