Flex Cplg Assembly, F8SDS
- Mfr # F8SDS
- Zoro # G3344261
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Bore Type - Couplings
Bushed
Outside Dia.
6.5
Material
Steel
Weight
7
For Use With
ELASTOMERIC TIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8SDS
- Zoro #
- G3344261
- UPC #
- 697950081588
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 6.5
- Flange Thickness
- 0.812
- Storage Width
- 7.275
- Storage Height
- 1.875
- Storage Length
- 7.275
Details
- Bore Type - Couplings
- Bushed
- Material
- Steel
- Weight
- 7
- For Use With
- ELASTOMERIC TIRE
- Element Material
- RUBBER / NEOPRENE
- Bushing Code
- SDS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.