
Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in.
Mfr # 276-8037A
Zoro # G310825413
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Head Size
1 1/8X1 5/16 in.
Number of Points
12
Box End Type
Double Box
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
276-8037A
Zoro #
G310825413
UPC #
697950144825
Country of Origin
United States
Dimensions
Head Size
1 1/8X1 5/16 in.
Details
Material
Steel
Number of Points
12
Box End Type
Double Box
Measurement Type
SAE
Coating
Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.