Zoro Homepage

Gear Miter, HM1025

  • Mfr # HM1025

  • Zoro # G3372952


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
1.32
Outside Diameter
2.641
Max. Bore
1.126
Diametral Pitch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1025
Zoro #
G3372952
UPC #
697950051949
Country of Origin
United States

Dimensions

Outside Diameter
2.641
Face Width
0.55
Hub Dia.
2
Storage Length
2.641
Storage Width
2.641
Pitch Diameter
2.5
Length through Bore
1.625
Storage Height
1.625

Details

Material
Steel
Weight
1.32
Max. Bore
1.126
Diametral Pitch
10
Gear Type
Right Angle Drive
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK1025, HMK1025A, HMK1025B
Manufacturer Number
1
Bore Type
Reboreable
Mounting Distance
2.4375
Hub Projection (In.)
0.938
Gear Ratio
0.0423611111111111
Min. Bore
0.75
Pressure Angle
20
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.