Zoro Homepage

Gear Miter, HM1025B

  • Mfr # HM1025B

  • Zoro # G3369297


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
1.16
Outside Diameter
2.641
Gear Ratio
0.0423611111111111
Storage Length
2.641
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1025B
Zoro #
G3369297
UPC #
697950051963
Country of Origin
United States

Dimensions

Outside Diameter
2.641
Storage Length
2.641
Length through Bore
1.625
Face Width
0.55
Pitch Diameter
2.5
Storage Height
1.625
Storage Width
2.641
Hub Dia.
2

Details

Material
Steel
Weight
1.16
Gear Ratio
0.0423611111111111
Bore Type
Reboreable
Pressure Angle
20
Gear Type
Right Angle Drive
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK1025, HMK1025A, HMK1025B
Max. Bore
1.126
Diametral Pitch
10
Min. Bore
1
Hub Projection (In.)
0.938
Manufacturer Number
1
Mounting Distance
2.4375
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.