Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HM1230

  • Mfr # HM1230

  • Zoro # G3378467


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2.618
Material
Steel
Weight
1.1
Storage Length
2.618
Gear Ratio
0.0423611111111111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1230
Zoro #
G3378467
UPC #
697950052267
Country of Origin
United States

Dimensions

Outside Diameter
2.618
Storage Length
2.618
Storage Width
2.618
Pitch Diameter
2.5
Face Width
0.54
Storage Height
1.484375
Length through Bore
1.484375
Hub Dia.
1.75

Details

Material
Steel
Weight
1.1
Gear Ratio
0.0423611111111111
Max. Bore
0.9385
Pressure Angle
20
Manufacturer Number
1
Gear Type
Right Angle Drive
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627
Diametral Pitch
12
Min. Bore
0.625
Hub Projection (In.)
0.844
Mounting Distance
2.3125
Bore Type
Reboreable
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.