Zoro Homepage

Gear Miter, HM424

  • Mfr # HM424

  • Zoro # G3378552


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
14.38
Outside Diameter
6.354
Bore Type
Reboreable
Hub Projection (In.)
1.938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM424
Zoro #
G3378552
UPC #
697950051369
Country of Origin
United States

Dimensions

Outside Diameter
6.354
Storage Width
6.354
Pitch Diameter
6
Storage Length
6.354
Length through Bore
3.5625
Face Width
1.333
Storage Height
3.5625
Hub Dia.
4

Details

Material
Steel
Weight
14.38
Bore Type
Reboreable
Hub Projection (In.)
1.938
Gear Ratio
0.0423611111111111
Gear Type
Right Angle Drive
Diametral Pitch
4
Manufacturer Number
1
Mounting Distance
5.5
Max. Bore
2.315
Pressure Angle
20
Mating Gear
M424, M424A, HM424, HM424A, HMK424A
Min. Bore
1.5
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.