Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HM424A

  • Mfr # HM424A

  • Zoro # G3376960


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6.354
Material
Steel
Weight
13.7
Manufacturer Number
1
Hub Dia.
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM424A
Zoro #
G3376960
UPC #
697950051376
Country of Origin
United States

Dimensions

Outside Diameter
6.354
Hub Dia.
4
Storage Height
3.5625
Face Width
1.333
Storage Width
6.354
Storage Length
6.354
Length through Bore
3.5625
Pitch Diameter
6

Details

Material
Steel
Weight
13.7
Manufacturer Number
1
Gear Type
Right Angle Drive
Max. Bore
2.315
Min. Bore
1.75
Gear Ratio
0.0423611111111111
Mating Gear
M424, M424A, HM424, HM424A, HMK424A
Hub Projection (In.)
1.938
Mounting Distance
5.5
Bore Type
Reboreable
Pressure Angle
20
Diametral Pitch
4
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.