Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HM428

  • Mfr # HM428

  • Zoro # G3367291


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.354
Weight
21.32
Material
Steel
Max. Bore
3.003
Min. Bore
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM428
Zoro #
G3367291
UPC #
697950051406
Country of Origin
United States

Dimensions

Outside Diameter
7.354
Length through Bore
3.625
Storage Length
7.354
Pitch Diameter
7
Hub Dia.
5
Storage Width
7.354
Face Width
1.43
Storage Height
3.625

Details

Weight
21.32
Material
Steel
Max. Bore
3.003
Min. Bore
2
Mating Gear
M428, HM428
Pressure Angle
20
Diametral Pitch
4
Bore Type
Reboreable
Hub Projection (In.)
1.938
Mounting Distance
6
Gear Ratio
0.0423611111111111
Gear Type
Right Angle Drive
Manufacturer Number
1
Number Of Teeth
28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.