Zoro Homepage

Gear Miter, HM525

  • Mfr # HM525

  • Zoro # G3318958


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
5.283
Weight
8.58
Bore Type
Reboreable
Storage Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM525
Zoro #
G3318958
UPC #
697950051444
Country of Origin
United States

Dimensions

Outside Diameter
5.283
Storage Height
3
Hub Dia.
3.5
Length through Bore
3
Storage Width
5.283
Storage Length
5.283
Pitch Diameter
5
Face Width
1.115

Details

Material
Steel
Weight
8.58
Bore Type
Reboreable
Gear Ratio
0.0423611111111111
Diametral Pitch
5
Min. Bore
1.375
Max. Bore
2.002
Manufacturer Number
1
Pressure Angle
20
Mating Gear
M525, M525A, M525B, HM525, HM525A, HM525B, HMK525
Gear Type
Right Angle Drive
Mounting Distance
4.625
Hub Projection (In.)
1.75
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.