Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HM525A

  • Mfr # HM525A

  • Zoro # G3312457


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5.283
Weight
8.34
Material
Steel
Pressure Angle
20
Storage Length
5.283
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM525A
Zoro #
G3312457
UPC #
697950051451
Country of Origin
United States

Dimensions

Outside Diameter
5.283
Storage Length
5.283
Pitch Diameter
5
Face Width
1.115
Hub Dia.
3.5
Storage Width
5.283
Storage Height
3
Length through Bore
3

Details

Weight
8.34
Material
Steel
Pressure Angle
20
Mounting Distance
4.625
Manufacturer Number
1
Max. Bore
2.002
Bore Type
Reboreable
Hub Projection (In.)
1.75
Min. Bore
1.5
Diametral Pitch
5
Gear Ratio
0.0423611111111111
Gear Type
Right Angle Drive
Mating Gear
M525, M525A, M525B, HM525, HM525A, HM525B, HMK525
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.