Zoro Homepage

Gear Miter, HM525B

  • Mfr # HM525B

  • Zoro # G3307277


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5.283
Weight
7.8
Material
Steel
Storage Width
5.283
Hub Projection (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM525B
Zoro #
G3307277
UPC #
697950051468
Country of Origin
United States

Dimensions

Outside Diameter
5.283
Storage Width
5.283
Face Width
1.115
Storage Height
3
Length through Bore
3
Hub Dia.
3.5
Pitch Diameter
5
Storage Length
5.283

Details

Weight
7.8
Material
Steel
Hub Projection (In.)
1.75
Manufacturer Number
1
Bore Type
Reboreable
Max. Bore
2.002
Gear Ratio
0.0423611111111111
Mounting Distance
4.625
Mating Gear
M525, M525A, M525B, HM525, HM525A, HM525B, HMK525
Min. Bore
1.75
Gear Type
Right Angle Drive
Pressure Angle
20
Diametral Pitch
5
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.