Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HM624

  • Mfr # HM624

  • Zoro # G3316051


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Weight
4.43
Outside Diameter
4.236
Material
Steel
Bore Type
Reboreable
Mounting Distance
3.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM624
Zoro #
G3316051
UPC #
697950051512
Country of Origin
United States

Dimensions

Outside Diameter
4.236
Face Width
0.869
Pitch Diameter
4
Storage Height
2.3125
Hub Dia.
3
Storage Width
4.236
Length through Bore
2.3125
Storage Length
4.236

Details

Weight
4.43
Material
Steel
Bore Type
Reboreable
Mounting Distance
3.625
Min. Bore
1.25
Hub Projection (In.)
1.313
Mating Gear
M624, M624A, HM624, HM624A, HMK624, HMK624A
Manufacturer Number
1
Max. Bore
1.8145
Pressure Angle
20
Diametral Pitch
6
Gear Type
Right Angle Drive
Gear Ratio
0.0423611111111111
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.