Zoro Homepage

Gear Miter, HM624A

  • Mfr # HM624A

  • Zoro # G3313069


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
4.04
Outside Diameter
4.236
Bore Type
Reboreable
Storage Width
4.236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM624A
Zoro #
G3313069
UPC #
697950051529
Country of Origin
United States

Dimensions

Outside Diameter
4.236
Storage Width
4.236
Storage Height
2.3125
Hub Dia.
3
Face Width
0.869
Storage Length
4.236
Length through Bore
2.3125
Pitch Diameter
4

Details

Material
Steel
Weight
4.04
Bore Type
Reboreable
Diametral Pitch
6
Gear Type
Right Angle Drive
Manufacturer Number
1
Mounting Distance
3.625
Pressure Angle
20
Min. Bore
1.5
Max. Bore
1.8145
Gear Ratio
0.0423611111111111
Hub Projection (In.)
1.313
Mating Gear
M624, M624A, HM624, HM624A, HMK624, HMK624A
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.