Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HM824

  • Mfr # HM824

  • Zoro # G3320936


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Weight
1.48
Outside Diameter
3.177
Material
Steel
Pitch Diameter
3
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM824
Zoro #
G3320936
UPC #
697950051635
Country of Origin
United States

Dimensions

Outside Diameter
3.177
Pitch Diameter
3
Hub Dia.
1.75
Length through Bore
1.578125
Storage Length
3.177
Storage Width
3.177
Storage Height
1.578125
Face Width
0.64

Details

Weight
1.48
Material
Steel
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Bore Type
Reboreable
Diametral Pitch
8
Manufacturer Number
1
Hub Projection (In.)
0.813
Max. Bore
0.9385
Min. Bore
0.75
Gear Ratio
0.0423611111111111
Gear Type
Right Angle Drive
Pressure Angle
20
Mounting Distance
2.5625
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.