Zoro Homepage

Gear Miter, HM824A

  • Mfr # HM824A

  • Zoro # G3320979


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
2.12
Outside Diameter
3.177
Storage Height
1.765625
Max. Bore
1.439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM824A
Zoro #
G3320979
UPC #
697950051642
Country of Origin
United States

Dimensions

Outside Diameter
3.177
Storage Height
1.765625
Storage Length
3.177
Hub Dia.
2.5
Face Width
0.64
Length through Bore
1.765625
Pitch Diameter
3
Storage Width
3.177

Details

Material
Steel
Weight
2.12
Max. Bore
1.439
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Manufacturer Number
1
Diametral Pitch
8
Min. Bore
1
Gear Type
Right Angle Drive
Hub Projection (In.)
1
Mounting Distance
2.75
Bore Type
Reboreable
Pressure Angle
20
Gear Ratio
0.0423611111111111
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.