Zoro Homepage

Gear Miter, HM824B

  • Mfr # HM824B

  • Zoro # G3325118


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.177
Weight
1.89
Material
Steel
Storage Length
3.177
Storage Height
1.765625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM824B
Zoro #
G3325118
UPC #
697950051659
Country of Origin
United States

Dimensions

Outside Diameter
3.177
Storage Length
3.177
Storage Height
1.765625
Hub Dia.
2.5
Face Width
0.64
Length through Bore
1.765625
Storage Width
3.177
Pitch Diameter
3

Details

Weight
1.89
Material
Steel
Gear Type
Right Angle Drive
Diametral Pitch
8
Max. Bore
1.439
Mounting Distance
2.75
Gear Ratio
0.0423611111111111
Pressure Angle
20
Bore Type
Reboreable
Manufacturer Number
1
Hub Projection (In.)
1
Min. Bore
1.25
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.