Zoro Homepage

Gear Miter, HM828

  • Mfr # HM828

  • Zoro # G3316648


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Weight
2.97
Outside Diameter
3.677
Material
Steel
Length through Bore
2.09375
Storage Width
3.677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM828
Zoro #
G3316648
UPC #
697950051727
Country of Origin
United States

Dimensions

Outside Diameter
3.677
Length through Bore
2.09375
Storage Width
3.677
Storage Length
3.677
Storage Height
2.09375
Pitch Diameter
3.5
Face Width
0.75
Hub Dia.
2.5

Details

Weight
2.97
Material
Steel
Gear Type
Right Angle Drive
Hub Projection (In.)
1.25
Mounting Distance
3.25
Bore Type
Reboreable
Gear Ratio
0.0423611111111111
Min. Bore
1
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Manufacturer Number
1
Pressure Angle
20
Diametral Pitch
8
Max. Bore
1.439
Number Of Teeth
28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.