Zoro Homepage

Gear Miter, HM828A

  • Mfr # HM828A

  • Zoro # G3308762


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
2.78
Outside Diameter
3.677
Bore Type
Reboreable
Gear Ratio
0.0423611111111111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM828A
Zoro #
G3308762
UPC #
697950051734
Country of Origin
United States

Dimensions

Outside Diameter
3.677
Length through Bore
2.09375
Pitch Diameter
3.5
Storage Length
3.677
Face Width
0.75
Storage Height
2.09375
Storage Width
3.677
Hub Dia.
2.5

Details

Material
Steel
Weight
2.78
Bore Type
Reboreable
Gear Ratio
0.0423611111111111
Mounting Distance
3.25
Gear Type
Right Angle Drive
Max. Bore
1.439
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Manufacturer Number
1
Min. Bore
1.1875
Diametral Pitch
8
Hub Projection (In.)
1.25
Pressure Angle
20
Number Of Teeth
28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.