Zoro Homepage

Gear Miter, HM832

  • Mfr # HM832

  • Zoro # G3316806


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
4.177
Weight
4.74
Hub Projection (In.)
1.125
Max. Bore
1.8145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM832
Zoro #
G3316806
UPC #
697950051796
Country of Origin
United States

Dimensions

Outside Diameter
4.177
Pitch Diameter
4
Storage Width
4.177
Storage Length
4.177
Hub Dia.
3
Length through Bore
2.28125
Storage Height
2.28125
Face Width
0.85

Details

Material
Steel
Weight
4.74
Hub Projection (In.)
1.125
Max. Bore
1.8145
Min. Bore
1
Pressure Angle
20
Gear Ratio
0.0423611111111111
Mounting Distance
3.625
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627
Bore Type
Reboreable
Diametral Pitch
8
Manufacturer Number
1
Gear Type
Right Angle Drive
Number Of Teeth
32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.