Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HMK1025A

  • Mfr # HMK1025A

  • Zoro # G3321922


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2.641
Material
Steel
Weight
1.24
Hub Dia.
2
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK1025, HMK1025A, HMK1025B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK1025A
Zoro #
G3321922
UPC #
697950051987
Country of Origin
United States

Dimensions

Outside Diameter
2.641
Hub Dia.
2
Keyway Size
3/16 X 3/32
Set Screw Size
1/4-20x1/4
Pitch Diameter
2.5
Length through Bore
1.625
Face Width
0.55
Storage Length
2.641
Storage Width
2.641
Storage Height
1.625

Details

Material
Steel
Weight
1.24
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK1025, HMK1025A, HMK1025B
Diametral Pitch
10
Set Screw Location
Over Keyway
Gear Type
Right Angle Drive
Gear Ratio
0.0423611111111111
Mounting Distance
2.4375
Min. Bore
0.875
Bearing Type - Sprockets
0.875
Hub Projection (In.)
0.938
Manufacturer Number
1
Pressure Angle
20
Bore Type
Bored to Size
Number Of Teeth
25
Number Of Set Screws
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.