Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HMK1025B

  • Mfr # HMK1025B

  • Zoro # G3309130


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Weight
1.12
Outside Diameter
2.641
Material
Steel
Gear Type
Right Angle Drive
Min. Bore
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK1025B
Zoro #
G3309130
UPC #
697950051994
Country of Origin
United States

Dimensions

Outside Diameter
2.641
Length through Bore
1.625
Face Width
0.55
Storage Height
1.625
Keyway Size
1/4 X 1/8
Hub Dia.
2
Storage Length
2.641
Pitch Diameter
2.5
Storage Width
2.641
Set Screw Size
5/16-18x5/16

Details

Weight
1.12
Material
Steel
Gear Type
Right Angle Drive
Min. Bore
1
Set Screw Location
Over Keyway
Mounting Distance
2.4375
Pressure Angle
20
Hub Projection (In.)
0.938
Manufacturer Number
1
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK1025, HMK1025A, HMK1025B
Bearing Type - Sprockets
1
Bore Type
Bored to Size
Gear Ratio
0.0423611111111111
Diametral Pitch
10
Number Of Set Screws
1
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.