Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HMK1230

  • Mfr # HMK1230

  • Zoro # G3310567


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
1.1
Outside Diameter
2.618
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627
Set Screw Location
Over Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK1230
Zoro #
G3310567
UPC #
697950052274
Country of Origin
United States

Dimensions

Outside Diameter
2.618
Face Width
0.54
Storage Height
1.484375
Length through Bore
1.484375
Set Screw Size
1/4-20x1/4
Hub Dia.
1.75
Keyway Size
3/16 X 3/32
Storage Width
2.618
Pitch Diameter
2.5
Storage Length
2.618

Details

Material
Steel
Weight
1.1
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627
Set Screw Location
Over Keyway
Min. Bore
0.625
Bearing Type - Sprockets
0.625
Bore Type
Bored to Size
Hub Projection (In.)
0.844
Manufacturer Number
1
Gear Ratio
0.0423611111111111
Pressure Angle
20
Gear Type
Right Angle Drive
Diametral Pitch
12
Mounting Distance
2.3125
Number Of Set Screws
1
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.