Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HMK424A

  • Mfr # HMK424A

  • Zoro # G3318258


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
6.354
Weight
13.64
Face Width
1.333
Gear Ratio
0.0423611111111111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK424A
Zoro #
G3318258
UPC #
697950051383
Country of Origin
United States

Dimensions

Outside Diameter
6.354
Face Width
1.333
Pitch Diameter
6
Set Screw Size
3/8-15x3/8
Length through Bore
3.5625
Keyway Size
3/8 X 3/16
Storage Width
6.354
Storage Length
6.354
Hub Dia.
4
Storage Height
3.5625

Details

Material
Steel
Weight
13.64
Gear Ratio
0.0423611111111111
Pressure Angle
20
Mating Gear
M424, M424A, HM424, HM424A, HMK424A
Hub Projection (In.)
1.938
Bearing Type - Sprockets
1.75
Gear Type
Right Angle Drive
Set Screw Location
Over Keyway
Mounting Distance
5.5
Min. Bore
1.75
Bore Type
Bored to Size
Diametral Pitch
4
Manufacturer Number
1
Number Of Teeth
24
Number Of Set Screws
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.