Zoro Homepage

Gear Miter, HMK824

  • Mfr # HMK824

  • Zoro # G3331506


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.177
Weight
1.46
Material
Steel
Hub Dia.
1.75
Pitch Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK824
Zoro #
G3331506
UPC #
697950051666
Country of Origin
United States

Dimensions

Outside Diameter
3.177
Hub Dia.
1.75
Pitch Diameter
3
Storage Length
3.177
Length through Bore
1.578125
Set Screw Size
1/4-20x1/4
Storage Height
1.578125
Keyway Size
3/16 X 3/32
Storage Width
3.177
Face Width
0.64

Details

Weight
1.46
Material
Steel
Hub Projection (In.)
0.813
Gear Type
Right Angle Drive
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Bearing Type - Sprockets
0.75
Bore Type
Bored to Size
Pressure Angle
20
Set Screw Location
Over Keyway
Diametral Pitch
8
Gear Ratio
0.0423611111111111
Manufacturer Number
1
Mounting Distance
2.5625
Min. Bore
0.75
Number Of Teeth
24
Number Of Set Screws
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.