Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HMK828

  • Mfr # HMK828

  • Zoro # G3339020


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.677
Weight
2.94
Material
Steel
Set Screw Location
Over Keyway
Face Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK828
Zoro #
G3339020
UPC #
697950051758
Country of Origin
United States

Dimensions

Outside Diameter
3.677
Face Width
0.75
Storage Height
2.09375
Pitch Diameter
3.5
Set Screw Size
5/16-18x5/16
Hub Dia.
2.5
Length through Bore
2.09375
Keyway Size
1/4 X 1/8
Storage Width
3.677
Storage Length
3.677

Details

Weight
2.94
Material
Steel
Set Screw Location
Over Keyway
Bearing Type - Sprockets
1
Hub Projection (In.)
1.25
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Min. Bore
1
Pressure Angle
20
Gear Type
Right Angle Drive
Gear Ratio
0.0423611111111111
Manufacturer Number
1
Bore Type
Bored to Size
Mounting Distance
3.25
Diametral Pitch
8
Number Of Set Screws
1
Number Of Teeth
28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.