Zoro Homepage

Gear Miter, M424

  • Mfr # M424

  • Zoro # G3302097


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Weight
14.42
Outside Diameter
6.354
Material
Steel
Hub Projection (In.)
1.938
Diametral Pitch
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M424
Zoro #
G3302097
UPC #
697950051345
Country of Origin
United States

Dimensions

Outside Diameter
6.354
Hub Dia.
4
Length through Bore
3.5625
Face Width
1.333
Storage Height
3.5625
Storage Width
6.354
Storage Length
6.354
Pitch Diameter
6

Details

Weight
14.42
Material
Steel
Hub Projection (In.)
1.938
Diametral Pitch
4
Mounting Distance
5.5
Min. Bore
1.5
Gear Ratio
0.0423611111111111
Bore Type
Reboreable
Mating Gear
M424, M424A, HM424, HM424A, HMK424A
Max. Bore
2.315
Manufacturer Number
1
Gear Type
Right Angle Drive
Pressure Angle
20
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.