Zoro Homepage

Gear Miter, M428

  • Mfr # M428

  • Zoro # G3301911


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Weight
21.32
Outside Diameter
7.354
Material
Steel
Mating Gear
M428, HM428
Mounting Distance
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M428
Zoro #
G3301911
UPC #
697950051390
Country of Origin
United States

Dimensions

Outside Diameter
7.354
Hub Dia.
5
Length through Bore
3.625
Storage Length
7.354
Pitch Diameter
7
Face Width
1.43
Storage Width
7.354
Storage Height
3.625

Details

Weight
21.32
Material
Steel
Mating Gear
M428, HM428
Mounting Distance
6
Gear Ratio
0.0423611111111111
Min. Bore
2
Gear Type
Right Angle Drive
Bore Type
Reboreable
Diametral Pitch
4
Max. Bore
3.003
Pressure Angle
20
Manufacturer Number
1
Hub Projection (In.)
1.938
Number Of Teeth
28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.