Zoro Homepage

Gear Miter, M525

  • Mfr # M525

  • Zoro # G3304081


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5.283
Material
Steel
Weight
8.58
Length through Bore
3
Min. Bore
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M525
Zoro #
G3304081
UPC #
697950051413
Country of Origin
United States

Dimensions

Outside Diameter
5.283
Length through Bore
3
Face Width
1.115
Hub Dia.
3.5
Pitch Diameter
5
Storage Height
3
Storage Length
5.283
Storage Width
5.283

Details

Material
Steel
Weight
8.58
Min. Bore
1.375
Pressure Angle
20
Hub Projection (In.)
1.75
Manufacturer Number
1
Mounting Distance
4.625
Max. Bore
2.002
Diametral Pitch
5
Gear Ratio
0.0423611111111111
Mating Gear
M525, M525A, M525B, HM525, HM525A, HM525B, HMK525
Bore Type
Reboreable
Gear Type
Right Angle Drive
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.