Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, M624

  • Mfr # M624

  • Zoro # G3303978


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.236
Weight
4.38
Material
Steel
Length through Bore
2.3125
Mounting Distance
3.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M624
Zoro #
G3303978
UPC #
697950051499
Country of Origin
United States

Dimensions

Outside Diameter
4.236
Length through Bore
2.3125
Face Width
0.869
Storage Height
2.3125
Storage Width
4.236
Hub Dia.
3
Pitch Diameter
4
Storage Length
4.236

Details

Weight
4.38
Material
Steel
Mounting Distance
3.625
Manufacturer Number
1
Min. Bore
1.25
Hub Projection (In.)
1.313
Gear Type
Right Angle Drive
Max. Bore
1.8145
Mating Gear
M624, M624A, HM624, HM624A, HMK624, HMK624A
Gear Ratio
0.0423611111111111
Bore Type
Reboreable
Pressure Angle
20
Diametral Pitch
6
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.