Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, M624A

  • Mfr # M624A

  • Zoro # G3312238


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.236
Material
Steel
Weight
4.08
Mounting Distance
3.625
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M624A
Zoro #
G3312238
UPC #
697950051505
Country of Origin
United States

Dimensions

Outside Diameter
4.236
Pitch Diameter
4
Storage Length
4.236
Face Width
0.869
Length through Bore
2.3125
Storage Width
4.236
Hub Dia.
3
Storage Height
2.3125

Details

Material
Steel
Weight
4.08
Mounting Distance
3.625
Bore Type
Reboreable
Hub Projection (In.)
1.313
Min. Bore
1.5
Max. Bore
1.8145
Manufacturer Number
1
Pressure Angle
20
Diametral Pitch
6
Gear Type
Right Angle Drive
Mating Gear
M624, M624A, HM624, HM624A, HMK624, HMK624A
Gear Ratio
0.0423611111111111
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.