Zoro Homepage

Gear Miter, M627

  • Mfr # M627

  • Zoro # G3304361


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.736
Material
Steel
Weight
6.3
Storage Width
4.736
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M627
Zoro #
G3304361
UPC #
697950051550
Country of Origin
United States

Dimensions

Outside Diameter
4.736
Storage Width
4.736
Length through Bore
2.625
Face Width
0.96
Pitch Diameter
4.5
Storage Length
4.736
Hub Dia.
3.25
Storage Height
2.625

Details

Material
Steel
Weight
6.3
Bore Type
Reboreable
Hub Projection (In.)
1.5
Min. Bore
1.25
Pressure Angle
20
Gear Type
Right Angle Drive
Gear Ratio
0.0423611111111111
Manufacturer Number
1
Mounting Distance
4.125
Max. Bore
1.8145
Diametral Pitch
6
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627
Number Of Teeth
27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.