Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, M824A

  • Mfr # M824A

  • Zoro # G3305892


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
3.177
Weight
2.12
Bore Type
Reboreable
Mounting Distance
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M824A
Zoro #
G3305892
UPC #
697950051611
Country of Origin
United States

Dimensions

Outside Diameter
3.177
Storage Length
3.177
Storage Width
3.177
Length through Bore
1.765625
Hub Dia.
2.5
Face Width
0.64
Storage Height
1.765625
Pitch Diameter
3

Details

Material
Steel
Weight
2.12
Bore Type
Reboreable
Mounting Distance
2.75
Diametral Pitch
8
Hub Projection (In.)
1
Max. Bore
1.439
Min. Bore
1
Gear Ratio
0.0423611111111111
Manufacturer Number
1
Gear Type
Right Angle Drive
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Pressure Angle
20
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.