Zoro Homepage

Gear Miter, M828

  • Mfr # M828

  • Zoro # G3328767


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.677
Material
Steel
Weight
2.97
Manufacturer Number
1
Hub Dia.
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M828
Zoro #
G3328767
UPC #
697950051697
Country of Origin
United States

Dimensions

Outside Diameter
3.677
Hub Dia.
2.5
Storage Length
3.677
Length through Bore
2.09375
Storage Height
2.09375
Pitch Diameter
3.5
Storage Width
3.677
Face Width
0.75

Details

Material
Steel
Weight
2.97
Manufacturer Number
1
Hub Projection (In.)
1.25
Gear Type
Right Angle Drive
Bore Type
Reboreable
Diametral Pitch
8
Max. Bore
1.439
Pressure Angle
20
Mounting Distance
3.25
Min. Bore
1
Gear Ratio
0.0423611111111111
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627, HMK824, HMK824A, HMK824B
Number Of Teeth
28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.