Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C10112

  • Mfr # C10112

  • Zoro # G3332492


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
11.2
Face Width (In.)
1
Outside Dia. (In.)
11.4
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10112
Zoro #
G3332492
UPC #
697950056609
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
11.2
Face Width (In.)
1
Outside Dia. (In.)
11.4
Hub Dia. (In.)
2.7345
Storage Length
11.4
Length through Bore
2
Storage Width
11.4
Storage Height
2

Details

Pitch
10
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
11.15
Hub Projection (In.)
1
Hub Style
B
Class
6
Max. Bore
1.6875
Min. Bore
1
Bore Type
Reboreable
Gear Type
B3
Number Of Teeth
112

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.