Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C10120

  • Mfr # C10120

  • Zoro # G3345110


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
12
Face Width (In.)
1
Outside Dia. (In.)
12.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10120
Zoro #
G3345110
UPC #
697950056616
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
1
Outside Dia. (In.)
12.2
Hub Dia. (In.)
2.7345
Storage Width
12.2
Length through Bore
2
Storage Length
12.2
Storage Height
2

Details

Pitch
10
Material
Cast Iron
Hub Projection (In.)
1
Weight
11.5
Pressure Angle (Deg.)
14.5
Number Of Teeth
120
Gear Type
B3
Class
6
Bore Type
Reboreable
Min. Bore
1
Max. Bore
1.6875
Hub Style
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 10, a pitch diameter of 12 inches, a face width of 1 inch, an outside diameter of 12.2 inches, a material of cast iron, a hub diameter of 2.7345 inches, a hub projection of 1 inch, a weight of 11.5, a pressure angle of 14.5 degrees, 120 teeth, a gear type of B3, a bore type of reboreable, a storage width of 12.2 inches, a length through bore of 2 inches, a storage length of 12.2 inches, a minimum bore of 1 inch, a maximum bore of 1.6875 inches, a hub style of B, a storage height of 2 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.